Zoro Homepage

Universal Showering Linear Round Jointed Wall Mount Shower Arm And Flange

  • Mfr # RP81434BNX

  • Zoro # G212415354


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Finish
Brilliance Black Onyx
Material
Brass
Depth (In.)
2.5 in
Width (In.)
4.13 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP81434BNX
Zoro #
G212415354
UPC #
195205056645
Country of Origin
China

Dimensions

Depth (In.)
2.5 in
Width (In.)
4.13 in
Length
16 in

Details

Finish
Brilliance Black Onyx
Material
Brass

Description

The Litze Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces. With 2 locking hinges, the jointed shower arm allows for a variety of showerhead positions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.