Zoro Homepage

Universal Showering Linear Round Slide Bar With Hose

  • Mfr # 74792-BL

  • Zoro # G712468225


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Depth (In.)
34.13 in
Material
Brass
Length
4.81 in
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74792-BL
Zoro #
G712468225
UPC #
34449967013
Country of Origin
China

Dimensions

Depth (In.)
34.13 in
Length
4.81 in
Width
5.5 in

Details

Finish
Matte Black
Material
Brass

Description

  • •27 13/16" long slide bar with adjustable slide
  • •Pivoting handshower mount provides easy, smooth one-handed operation up and down bar
  • •60"-82" stretchable finished metal hose
  • •Slidebar with integrated hose connection
  • •Handshower not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.