Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vettis: 30 Towel Bar

  • Mfr # 693088-BL

  • Zoro # G115947006


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Material
Zinc
Finish
Matte Black
Height
2.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693088-BL
Zoro #
G115947006
UPC #
34449846202
Country of Origin
China

Dimensions

Length
4 in
Height
2.31 in

Details

Material
Zinc
Finish
Matte Black

Description

The Vettis Bath Collection combines a solid form with the sensory experience of a waterfall to create a truly contemporary centerpiece. The unprecedented water delivery system pairs flawlessly with the faucets geometric form to embody the strength of nature.


  • Residential use
  • Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.