Zoro Homepage
This item is Discontinued.
Brizo Vettis Double Robe Hook 693588-NK

Vettis Double Robe Hook (Discontinued)

  • Mfr # 693588-NK
  • Zoro # G306589176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693588-NK
Zoro #
G306589176
UPC #
34449846165
Country of Origin
China

Dimensions

Height
1
Width
4.31
Length
2.25

Details

Item
Robe / Utility Hook
Finish
Luxe Nickel
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.