Vettis: Two-Handle Wall Mount Lavatory Faucet With Open-Flow Spout 1.2 GPM

  • Mfr # T65886LF-BL-ECO

  • Zoro # G115947044


product price: $1,017.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.2 GPM
Body Material
Brass
Faucet Finish
Matte Black
CEC Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T65886LF-BL-ECO
Zoro #
G115947044
UPC #
34449851619
Country of Origin
United States

Details

Flow Rate
1.2 GPM
Body Material
Brass
Faucet Finish
Matte Black
CEC Compliant
Yes

Description

The Vettis Bath Collection combines a solid form with the sensory experience of a waterfall to create a truly contemporary centerpiece. The unprecedented water delivery system pairs flawlessly with the faucets geometric form to embody the strength of nature.


  • Open flow spout
  • 3-hole installation
  • Ceramic cartridge
  • Trim only; must order rough (R65800) separately
  • Vettis Wall-Mount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.