Zoro Homepage

Virage 5 1/2 WALL MOUNT SHOWER ARM

  • Mfr # RP62603PN

  • Zoro # G412377957


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Material
Brass
Width (In.)
3 in
Length
6.19 in
Depth (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP62603PN
Zoro #
G412377957
UPC #
34449632959
Country of Origin
China

Dimensions

Width (In.)
3 in
Length
6.19 in
Depth (In.)
3 in

Details

Finish
Polished Nickel
Material
Brass

Description

The twists and flourishes of Old World wrought iron find bold new expression in the Virage Bath Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.