Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Virage: RAINCAN SHOWERHEAD WITH H2OKinetic TECHNOLOGY

  • Mfr # 87330-PN

  • Zoro # G515947064


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Depth
6 in
Certification
CEC Certified
Flow Rate (GPM)
1.75
Finish
Polished Nickel
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87330-PN
Zoro #
G515947064
UPC #
34449692892
Country of Origin
China

Dimensions

Depth
6 in
Length
3.75 in
Width
6 in

Details

Certification
CEC Certified
Flow Rate (GPM)
1.75
Finish
Polished Nickel
Features
Watersense
Material
Plastic

Description

This full-coverage spray pattern oscillates and sculpts each droplet, creating the feeling of a high-flow shower while using a fraction of the water.


  • H2Okinetic Technology with self-cleaning spray holes
  • Virage Shower Head
  • Finished spray face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.