Zoro Homepage

Virage Sensori Volume Control Trim

  • Mfr # T66630-GL

  • Zoro # G212415330


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Gold
Material
Zinc
Width (In.)
4.13 in
Depth (In.)
4.13 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T66630-GL
Zoro #
G212415330
UPC #
34449861076
Country of Origin
United States

Dimensions

Width (In.)
4.13 in
Depth (In.)
4.13 in
Length
4 in

Details

Finish
Luxe Gold
Material
Zinc

Description

The twists and flourishes of Old World wrought iron find bold new expression in the Virage Bath Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.