Zoro Homepage
This item is Discontinued.
Brizo Virage Single-Handle Lavatory 65030LF-BN

Virage Single-Handle Lavatory (Discontinued)

  • Mfr # 65030LF-BN
  • Zoro # G806589300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65030LF-BN
Zoro #
G806589300
UPC #
34449852074
Country of Origin
China

Dimensions

Width
3.5
Length
7.19
Height
7.06

Details

Color
Silver
Weight
3.81
Finish
Brushed Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.