
Virage Single-Handle Lavatory
Mfr # 65030LF-GL-ECO
Zoro # G212372886
product price: $1,006.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
3.5 in
Length
7.19 in
Height
7.06 in
Finish
Luxe Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65030LF-GL-ECO
Zoro #
G212372886
UPC #
34449860833
Country of Origin
China
Dimensions
Width
3.5 in
Length
7.19 in
Height
7.06 in
Details
Material
Brass
Finish
Luxe Gold
Description
- •Hidden water-efficient, laminar flow aerator
- •1-hole installation
- •Ceramic cartridge
- •Optional red/blue temperature indicating glide ring
- •MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.