Zoro Homepage
This item is Discontinued.
Brizo Virage Tank Lever - Side Mount 696230-RB

Virage Tank Lever - Side Mount (Discontinued)

  • Mfr # 696230-RB
  • Zoro # G006589179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696230-RB
Zoro #
G006589179
UPC #
34449606295
Country of Origin
China

Dimensions

Width
3.5
Height
3.5
Length
1.25

Details

Color
Bronze
Color/Finish
Venetian Bronze
Item
Trip Lever

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.