Zoro Homepage

Virage: Tempassure Thermostatic Tub/Shower

  • Mfr # T60430-PN

  • Zoro # G715947123


product price: $1,460.99
/ea
Free Shipping & Returns

Key Features

Features
Watersense
Finish
Polished Nickel
Flow Rate (GPM)
1.75
CEC Compliant
Yes
Green Certification or Other Recognition
CalGreen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60430-PN
Zoro #
G715947123
UPC #
34449617567
Country of Origin
United States

Dimensions

Length
10 in
Width
7.5 in

Details

Features
Watersense
Finish
Polished Nickel
Flow Rate (GPM)
1.75
CEC Compliant
Yes
Green Certification or Other Recognition
CalGreen
Material
Brass
Application
Bath

Description

For use with MultiChoice Universal Rough


  • Independent temperature and volume control
  • Virage Tub & Shower
  • 5-1/2" decorative solid brass construction shower arm
  • 7-3/4" pull-down diverter tub spout
  • RP74785 extension kit extends rough installation up to 1-3/4"
  • RP74785 extension kit extends rough installation up to 1-3/4"
  • R60000-UNBXHF;R60000-UNWSHF;R60000-PX;R60000-UNWS;R60000-UNBX;R60000-PXWS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.