Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Virage: Tempassure Thermostatic Valve Only Trim

  • Mfr # T60030-PN

  • Zoro # G115947136


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Length
2.75 in
Application
Bath
Depth
7.5 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60030-PN
Zoro #
G115947136
UPC #
34449617468
Country of Origin
United States

Dimensions

Width
7.5 in
Length
2.75 in
Depth
7.5 in

Details

Application
Bath
Material
Zinc
Finish
Polished Nickel

Description

The twists and flourishes of Old World wrought iron find bold new expression in the Virage Bath Collection.


  • For use with MultiChoice Universal Rough
  • Virage Valve Only
  • RP74785 extension kit extends rough installation up to 1-3/4"
  • R60000-PX;R60000-UNBXHF;R60000-UNWSHF;R60000-PXWS;R60000-UNWS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.