Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALARM COMBO AC/DC W/VCE SMCO100V-AC BOX

  • Mfr # SMCO100V-AC

  • Zoro # G112648463


product price: $67.99
/ea

Key Features

Power Source
Hardwired
Overall Height
2.4 in
Maximum Operating Temperature
100 Degrees F
Features
Voice Alert
Includes
AA Batteries, Easy Adapter Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMCO100V-AC
Zoro #
G112648463
UPC #
029054022301
Country of Origin
Mexico

Dimensions

Overall Height
2.4 in
Manufacturer Warranty Length
10 yr
Battery Size
AA
Outside Diameter
5.1 in

Details

Item
Smoke and Carbon Monoxide Alarm
Power Source
Hardwired
Maximum Operating Temperature
100 Degrees F
Features
Voice Alert
Includes
AA Batteries, Easy Adapter Plug
Standards
UL 217 8th Edition
Visual Alert Type
Red LED
Volume Level
85 dB @ 10 ft
Compatible With
7010, 7010B, 9120, 9120B, CO5120BN, CO5120PDBN, HD6135F, SC7010B, SC7010BV, SC9120B, SMCO100V-AC, SMI100-AC
For Location
Indoor
For Environment
Bedroom
Includes Batteries
Yes
Detector Type
Smoke/CO Detector
Test Button
Yes
Battery Location
Side
Battery Locking Pin
Yes
Alert Type
Sound
Minimum Operating Temperature
40 Degrees F
Number of Batteries Required
1
Humidity Operating Range
10% to 95% RH
Operating Voltage
120V AC
Includes Mounting Hardware
Yes
Detects
Carbon Monoxide, Smoke
Operating Frequency
60 Hz
Sensor Type
Electrochemical, Photoelectric
Battery Backup
Yes
Receiver Range
10 ft
Market
Residential
Number of Tandem Detectors
12
Communication Protocol
Hardwired Interconnect
Battery Chemistry
Alkaline

Description

Smoke and Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Side, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Hardwired Interconnect, Compatible With 7010, 7010B, 9120, 9120B, CO5120BN, CO5120PDBN, HD6135F, SC7010B, SC7010BV, SC9120B, SMCO100V-AC, SMI100-AC, Detector Type Smoke/CO Detector, Features Voice Alert, Includes AA Batteries, Easy Adapter Plug, Number of Tandem Detectors 12, Power Source Hardwired, Sensor Type Electrochemical, Photoelectric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.