Zoro Homepage

ALARM COMBO AC/DC10 SMICO105-AC BOX

  • Mfr # SMICO105-AC

  • Zoro # G112648470


product price: $70.75
/ea

Key Features

Power Source
Hardwired
Overall Height
2.3 in
Maximum Operating Temperature
100 Degrees F
Includes
Easy Adapter Plug
Standards
UL 217 8th Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMICO105-AC
Zoro #
G112648470
UPC #
029054022677
Country of Origin
Mexico

Dimensions

Overall Height
2.3 in
Manufacturer Warranty Length
10 yr
Outside Diameter
5.7 in
Battery Size
3V

Details

Item
Smoke and Carbon Monoxide Alarm
Power Source
Hardwired
Maximum Operating Temperature
100 Degrees F
Includes
Easy Adapter Plug
Standards
UL 217 8th Edition
Battery Backup
Yes
Battery Location
Side
Minimum Operating Temperature
40 Degrees F
Detector Type
Smoke/CO Detector
Communication Protocol
Hardwired Interconnect
For Environment
Bedroom
Test Button
Yes
Compatible With
1039102, 3120B, 7010, 7010B, 7010BSL, 7020B, 7020BSL, 7030BSL, 9120, 9120B, CO5120BN, CO5120PDBN, HD6135FB, RM4, SA520, SC7010B, SC7010BV, SC9120B, SLED177, SM100V-AC, SM110LED-AC, SM300-AC, SM500-AC, SMCO100V-AC, SMCO110LED-AC, SMI100-AC, SMI105-AC, SMICO100-AC, SMICO105-AC
Sensor Type
Electrochemical, Ionization
Visual Alert Type
Latching Alarm Indicator
For Location
Indoor
Detects
Carbon Monoxide, Smoke
Receiver Range
10 ft
Humidity Operating Range
10% to 95% RH
Market
Residential
Includes Mounting Hardware
Yes
Alert Type
Sound
Volume Level
85 dB @ 10 ft
Battery Locking Pin
Yes
Battery Chemistry
Lithium
Number of Tandem Detectors
12

Description

Smoke and Carbon Monoxide Alarm, Battery Chemistry Lithium, Battery Location Side, Battery Locking Pin Yes, Battery Size 3V, Communication Protocol Hardwired Interconnect, Compatible With 1039102, 3120B, 7010, 7010B, 7010BSL, 7020B, 7020BSL, 7030BSL, 9120, 9120B, CO5120BN, CO5120PDBN, HD6135FB, RM4, SA520, SC7010B, SC7010BV, SC9120B, SLED177, SM100V-AC, SM110LED-AC, SM300-AC, SM500-AC, SMCO100V-AC, SMCO110LED-AC, SMI100-AC, SMI105-AC, SMICO100-AC, SMICO105-AC, Detector Type Smoke/CO Detector

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.