Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALARM COMBO DC RFID SMCO500V BOX

  • Mfr # SMCO500V

  • Zoro # G512648469


product price: $60.45
/ea

Key Features

Power Source
Removable Battery
Overall Height
2 in
Maximum Operating Temperature
100 Degrees F
Features
Voice Alert
Includes
AA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMCO500V
Zoro #
G512648469
UPC #
029054022981
Country of Origin
Mexico

Dimensions

Overall Height
2 in
Manufacturer Warranty Length
10 yr
Battery Size
AA
Outside Diameter
5 in

Details

Item
Smoke and Carbon Monoxide Alarm
Power Source
Removable Battery
Maximum Operating Temperature
100 Degrees F
Features
Voice Alert
Includes
AA Batteries
Standards
UL 217 8th Edition
Test Button
Yes
Minimum Operating Temperature
40 Degrees F
Visual Alert Type
Red LED
Humidity Operating Range
10% to 95% RH
Compatible With
SM500V, SMCO500V
Detects
Carbon Monoxide, Smoke
Battery Locking Pin
Yes
Market
Residential
Battery Backup
Yes
Sensor Type
Electrochemical, Photoelectric
Volume Level
85 dB @ 10 ft
Battery Chemistry
Alkaline
Communication Protocol
Wireless
For Environment
Bedroom
Detector Type
Smoke/CO Detector
Alert Type
Sound
Battery Location
Side
Includes Mounting Hardware
Yes
Includes Batteries
Yes
For Location
Indoor
Number of Batteries Required
1
Receiver Range
10 ft
Number of Tandem Detectors
12

Description

Smoke and Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Side, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Wireless, Compatible With SM500V, SMCO500V, Detector Type Smoke/CO Detector, Features Voice Alert, Includes AA Batteries, Number of Tandem Detectors 12, Power Source Removable Battery, Sensor Type Electrochemical, Photoelectric, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.