Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALARM COMBO DC SLIM SMCO200 BOX

  • Mfr # SMCO200

  • Zoro # G912648496


product price: $39.29
/ea

Key Features

Power Source
Removable Battery
Overall Height
1 in
Maximum Operating Temperature
100 Degrees F
Includes
AA Batteries
Standards
UL 217 8th Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMCO200
Zoro #
G912648496
UPC #
029054022219
Country of Origin
Mexico

Dimensions

Overall Height
1 in
Battery Size
AA
Outside Diameter
5.7 in
Manufacturer Warranty Length
10 yr

Details

Item
Smoke and Carbon Monoxide Alarm
Power Source
Removable Battery
Maximum Operating Temperature
100 Degrees F
Includes
AA Batteries
Standards
UL 217 8th Edition
Sensor Type
Electrochemical, Photoelectric
For Location
Indoor
Receiver Range
10 ft
Market
Residential
Detector Type
Smoke/CO Detector
Humidity Operating Range
10% to 95% RH
Volume Level
85 dB @ 10 ft
Hush Mode
Yes
Minimum Operating Temperature
40 Degrees F
Visual Alert Type
Alarm Indicator, Dual Power Indicator Light
Detects
Carbon Monoxide, Smoke
Battery Location
Back
Includes Batteries
Yes
Form Factor
Slim Profile
For Environment
Bedroom
Test Button
Yes
Battery Locking Pin
Yes
Battery Backup
Yes
Battery Chemistry
Alkaline
Number of Batteries Required
1
Includes Mounting Hardware
Yes
Alert Type
Sound
Number of Tandem Detectors
0

Description

Smoke and Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Includes AA Batteries, Number of Tandem Detectors 0, Power Source Removable Battery, Sensor Type Electrochemical, Photoelectric, Visual Alert Type Alarm Indicator, Dual Power Indicator Light, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.