Zoro Homepage

ALARM COMBO DC SMCO210 BOX

  • Mfr # SMCO210

  • Zoro # G412648477


product price: $52.15
/ea

Key Features

Power Source
Sealed Battery
Overall Height
1 in
Maximum Operating Temperature
100 Degrees F
Includes
Mounting Bracket
Standards
UL 217 8th Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMCO210
Zoro #
G412648477
UPC #
029054022257
Country of Origin
Mexico

Dimensions

Overall Height
1 in
Battery Size
3V
Manufacturer Warranty Length
10 yr
Outside Diameter
5.7 in

Description

Smoke and Carbon Monoxide Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin Yes, Battery Size 3V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Includes Mounting Bracket, Number of Tandem Detectors 0, Power Source Sealed Battery, Sensor Type Electrochemical, Photoelectric, Visual Alert Type Alarm Indicator, Dual Power Indicator Light, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.