Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALARM COMBO DC W/VCE SMCO200V CLAM TRAY

  • Mfr # SMCO200V

  • Zoro # G112648494


product price: $50.99
/ea

Key Features

Power Source
Removable Battery
Overall Height
8.5 in
Maximum Operating Temperature
100 Degrees F
Features
Voice Alert
Includes
AA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMCO200V
Zoro #
G112648494
UPC #
029054022226
Country of Origin
Mexico

Dimensions

Overall Height
8.5 in
Battery Size
AA
Manufacturer Warranty Length
10 yr
Outside Diameter
6.8 in

Details

Item
Smoke and Carbon Monoxide Alarm
Power Source
Removable Battery
Maximum Operating Temperature
100 Degrees F
Features
Voice Alert
Includes
AA Batteries
Standards
UL 217 8th Edition
Hush Mode
Yes
Includes Batteries
Yes
For Location
Indoor
Detector Type
Smoke/CO Detector
Volume Level
85 dB @ 10 ft
Battery Location
Back
Visual Alert Type
Alarm Indicator, Dual Power Indicator Light
Number of Batteries Required
1
Humidity Operating Range
10% to 95% RH
Detects
Carbon Monoxide, Smoke
Receiver Range
10 ft
Form Factor
Slim Profile
Minimum Operating Temperature
40 Degrees F
Battery Locking Pin
Yes
Battery Chemistry
Alkaline
Market
Residential
Includes Mounting Hardware
Yes
For Environment
Bedroom
Test Button
Yes
Alert Type
Sound
Sensor Type
Electrochemical, Photoelectric
Battery Backup
Yes
Number of Tandem Detectors
0

Description

Smoke and Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Features Voice Alert, Includes AA Batteries, Number of Tandem Detectors 0, Power Source Removable Battery, Sensor Type Electrochemical, Photoelectric, Visual Alert Type Alarm Indicator, Dual Power Indicator Light, Volume Level 85 dB @ 10 ft, Alert Type Sound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.