Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALARM COMBO DC10 W/VCE SMCO210V BOX

  • Mfr # SMCO210V

  • Zoro # G512648445


product price: $54.59
/ea

Key Features

Power Source
Sealed Battery
Overall Height
1 in
Maximum Operating Temperature
100 Degrees F
Features
Voice Alert
Includes
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMCO210V
Zoro #
G512648445
UPC #
029054022288
Country of Origin
Mexico

Dimensions

Overall Height
1 in
Outside Diameter
5.7 in
Manufacturer Warranty Length
10 yr
Battery Size
3V

Details

Item
Smoke and Carbon Monoxide Alarm
Power Source
Sealed Battery
Maximum Operating Temperature
100 Degrees F
Features
Voice Alert
Includes
Mounting Bracket
Standards
UL 217 8th Edition
Visual Alert Type
Alarm Indicator, Dual Power Indicator Light
Alert Type
Sound
Minimum Operating Temperature
40 Degrees F
Detector Type
Smoke/CO Detector
For Location
Indoor
Includes Mounting Hardware
Yes
Market
Residential
Battery Location
Back
Sensor Type
Electrochemical, Photoelectric
Hush Mode
Yes
Humidity Operating Range
10% to 95% RH
Battery Locking Pin
Yes
Form Factor
Slim Profile
Test Button
Yes
Battery Chemistry
Lithium
For Environment
Bedroom
Receiver Range
10 ft
Detects
Carbon Monoxide, Smoke
Volume Level
85 dB @ 10 ft
Battery Backup
Yes
Number of Tandem Detectors
0

Description

Smoke and Carbon Monoxide Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin Yes, Battery Size 3V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Features Voice Alert, Includes Mounting Bracket, Number of Tandem Detectors 0, Power Source Sealed Battery, Sensor Type Electrochemical, Photoelectric, Visual Alert Type Alarm Indicator, Dual Power Indicator Light, Volume Level 85 dB @ 10 ft, Alert Type Sound

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.