Zoro Homepage

ALARM SMOKE AC/DC10 SMI105-AC BOX

  • Mfr # SMI105-AC

  • Zoro # G712648498


product price: $28.45
/ea

Key Features

Power Source
Hardwired
Overall Height
2.3 in
Maximum Operating Temperature
100 Degrees F
Includes
Easy Adapter Plug
Standards
UL 217 8th Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMI105-AC
Zoro #
G712648498
UPC #
029054022516
Country of Origin
Mexico

Dimensions

Overall Height
2.3 in
Manufacturer Warranty Length
10 yr
Outside Diameter
5.7 in
Battery Size
3V

Details

Item
Smoke Alarm
Power Source
Hardwired
Maximum Operating Temperature
100 Degrees F
Includes
Easy Adapter Plug
Standards
UL 217 8th Edition
Detector Type
Smoke Detector
Battery Backup
Yes
Receiver Range
10 ft
Detects
Smoke
For Location
Indoor
Sensor Type
Ionization
Battery Chemistry
Lithium
Operating Voltage
120V AC
Visual Alert Type
Latching Alarm Indicator
Market
Residential
Volume Level
85 dB @ 10 ft
Includes Mounting Hardware
Yes
Battery Locking Pin
Yes
For Environment
Bedroom
Minimum Operating Temperature
40 Degrees F
Color
White
Compatible With
1039102, 3120B, 7010, 7010B, 7010BSL, 7020B, 7020BSL, 7030BSL, 9120, 9120B, HD6135FB, RM4, SA520, SC7010B, SC7010BV, SC9120B, SM100V-AC, SM300-AC, SM500-AC, SMCO100V-AC, SMI100-AC, SMI105-AC, SMI110LED-AC, SMICO100-AC, SMICO105-AC, SMICO110LED-AC
Battery Location
Side
Operating Frequency
60 Hz
Test Button
Yes
Alert Type
Sound
Number of Tandem Detectors
12
Communication Protocol
Hardwired Interconnect

Description

Smoke Alarm, Battery Chemistry Lithium, Battery Location Side, Battery Locking Pin Yes, Battery Size 3V, Communication Protocol Hardwired Interconnect, Compatible With 1039102, 3120B, 7010, 7010B, 7010BSL, 7020B, 7020BSL, 7030BSL, 9120, 9120B, HD6135FB, RM4, SA520, SC7010B, SC7010BV, SC9120B, SM100V-AC, SM300-AC, SM500-AC, SMCO100V-AC, SMI100-AC, SMI105-AC, SMI110LED-AC, SMICO100-AC, SMICO105-AC, SMICO110LED-AC, Detector Type Smoke Detector, Includes Easy Adapter Plug

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.