Zoro Homepage

ALARM SMOKE DC RFID SM500V BOX

  • Mfr # SM500V

  • Zoro # G512648476


product price: $45.89
/ea

Key Features

Power Source
Removable Battery
Overall Height
2 in
Maximum Operating Temperature
100 Degrees F
Features
Voice Alert
Includes
AA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM500V
Zoro #
G512648476
UPC #
029054022813
Country of Origin
Mexico

Dimensions

Overall Height
2 in
Outside Diameter
5 in
Battery Size
AA
Manufacturer Warranty Length
10 yr

Details

Item
Smoke Alarm
Power Source
Removable Battery
Maximum Operating Temperature
100 Degrees F
Features
Voice Alert
Includes
AA Batteries
Standards
UL 217 8th Edition
Receiver Range
10 ft
Battery Location
Side
Color
White
Communication Protocol
Wireless
For Location
Indoor
Detector Type
Smoke Detector
Volume Level
85 dB @ 10 ft
Test Button
Yes
Market
Residential
Includes Batteries
Yes
Number of Batteries Required
2
Visual Alert Type
Green LED
Battery Locking Pin
Yes
Compatible With
SM500V, SMCO500V
Detects
Smoke
Minimum Operating Temperature
40 Degrees F
Includes Mounting Hardware
Yes
Alert Type
Sound
For Environment
Bedroom
Battery Backup
Yes
Battery Chemistry
Alkaline
Sensor Type
Photoelectric
Number of Tandem Detectors
12

Description

Smoke Alarm, Battery Chemistry Alkaline, Battery Location Side, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Wireless, Compatible With SM500V, SMCO500V, Detector Type Smoke Detector, Features Voice Alert, Includes AA Batteries, Number of Tandem Detectors 12, Power Source Removable Battery, Sensor Type Photoelectric, Visual Alert Type Green LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup Yes, Color White, Detects Smoke, For Environment Bedroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.