Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALARM SMOKE DC SLIM SM200 BOX

  • Mfr # SM200

  • Zoro # G812648497


product price: $26.25
/ea

Key Features

Power Source
Removable Battery
Overall Height
5.8 in
Maximum Operating Temperature
100 Degrees F
Includes
AA Batteries
Standards
UL 217 8th Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM200
Zoro #
G812648497
UPC #
029054021793
Country of Origin
Mexico

Dimensions

Overall Height
5.8 in
Battery Size
AA
Manufacturer Warranty Length
10 yr
Outside Diameter
5.7 in

Details

Item
Smoke Alarm
Power Source
Removable Battery
Maximum Operating Temperature
100 Degrees F
Includes
AA Batteries
Standards
UL 217 8th Edition
Includes Mounting Hardware
Yes
Receiver Range
10 ft
Test Button
Yes
Form Factor
Slim Profile
Market
Residential
Color
White
Sensor Type
Photoelectric
Battery Backup
Yes
For Location
Indoor
Detects
Smoke
Hush Mode
Yes
Battery Location
Back
Includes Batteries
Yes
Detector Type
Smoke Detector
For Environment
Bedroom
Visual Alert Type
Alarm Indicator, Dual Power Indicator Light
Minimum Operating Temperature
40 Degrees F
Alert Type
Sound
Battery Locking Pin
Yes
Volume Level
85 dB @ 10 ft
Battery Chemistry
Alkaline
Number of Batteries Required
2
Number of Tandem Detectors
0

Description

Smoke Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Includes AA Batteries, Number of Tandem Detectors 0, Power Source Removable Battery, Sensor Type Photoelectric, Visual Alert Type Alarm Indicator, Dual Power Indicator Light, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup Yes, Color White, Detects Smoke, For Environment Bedroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.