Zoro Homepage

ALARM SMOKE DC SMI100 BOX

  • Mfr # SMI100

  • Zoro # G012648495


product price: $14.69
/ea

Key Features

Power Source
Removable Battery
Overall Height
1.9 in
Maximum Operating Temperature
100 Degrees F
Includes
9V Battery
Standards
UL 217 8th Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMI100
Zoro #
G012648495
UPC #
029054022202
Country of Origin
Mexico

Dimensions

Overall Height
1.9 in
Outside Diameter
5.4 in
Battery Size
9V
Manufacturer Warranty Length
10 yr

Description

Smoke Alarm, Battery Chemistry Alkaline, Battery Location Side, Battery Locking Pin Yes, Battery Size 9V, Communication Protocol Not Applicable, Compatible With 1222, 522, MN1604, MX1604, Detector Type Smoke Detector, Includes 9V Battery, Number of Tandem Detectors 0, Power Source Removable Battery, Sensor Type Ionization, Visual Alert Type Green LED, Red LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup Yes, Color White, Detects Smoke, For Environment Bedroom

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.