Zoro Homepage

ALARM SMOKE DC10 SM210 BOX

  • Mfr # SM210

  • Zoro # G212648493


product price: $33.75
/ea

Key Features

Power Source
Sealed Battery
Overall Height
1 in
Maximum Operating Temperature
100 Degrees F
Includes
Mounting Bracket
Standards
UL 217 8th Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM210
Zoro #
G212648493
UPC #
029054022738
Country of Origin
Mexico

Dimensions

Overall Height
1 in
Manufacturer Warranty Length
10 yr
Outside Diameter
5.1 in
Battery Size
3V

Details

Item
Smoke Alarm
Power Source
Sealed Battery
Maximum Operating Temperature
100 Degrees F
Includes
Mounting Bracket
Standards
UL 217 8th Edition
Color
White
Minimum Operating Temperature
40 Degrees F
Test Button
Yes
For Location
Indoor
Market
Residential
Volume Level
85 dB @ 10 ft
Includes Batteries
Yes
Battery Locking Pin
Yes
Form Factor
Slim Profile
Detects
Smoke
Visual Alert Type
Alarm Indicator, Dual Power Indicator Light
Battery Location
Back
For Environment
Bedroom
Sensor Type
Photoelectric
Humidity Operating Range
10% to 95% RH
Detector Type
Smoke Detector
Operating Voltage
3V DC
Receiver Range
10 ft
Battery Backup
Yes
Hush Mode
Yes
Alert Type
Sound
Includes Mounting Hardware
Yes
Battery Chemistry
Lithium
Number of Tandem Detectors
0

Description

Smoke Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin Yes, Battery Size 3V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Includes Mounting Bracket, Number of Tandem Detectors 0, Power Source Sealed Battery, Sensor Type Photoelectric, Visual Alert Type Alarm Indicator, Dual Power Indicator Light, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup Yes, Color White, Detects Smoke, For Environment Bedroom

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.