Zoro Homepage

ALARM SMOKE DC10 SMI110 BOX

  • Mfr # SMI110

  • Zoro # G512648513


product price: $24.59
/ea

Key Features

Power Source
Sealed Battery
Overall Height
2.3 in
Maximum Operating Temperature
100 Degrees F
Includes
Mounting Bracket
Standards
UL 217 8th Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMI110
Zoro #
G512648513
UPC #
029054022530
Country of Origin
Mexico

Dimensions

Overall Height
2.3 in
Manufacturer Warranty Length
10 yr
Outside Diameter
5.7 in
Battery Size
3V

Description

Smoke Alarm, Battery Chemistry Lithium, Battery Location Side, Battery Locking Pin Yes, Battery Size 3V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Includes Mounting Bracket, Number of Tandem Detectors 0, Power Source Sealed Battery, Sensor Type Ionization, Visual Alert Type Green LED, Red LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup Yes, Color White, Detects Smoke, For Environment Bedroom, For Location Indoor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.