Shop BRK
Create Account
Series Digital Eddy Current Flaw Detector
- Mfr # VERTEX80A
- Zoro # G224874491
product price:Â
$
11,847.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VERTEX80A
- Zoro #
- G224874491
- UPC #
- -
- Country of Origin
- China
Description
The Vertex Series Digital Eddy Current Flaw Detectors are advanced, non-destructive testing (NDT) instruments engineered for fast, accurate detection of surface cracks, pores and defects in conductive metals. Designed for demanding industrial inspection, the Vertex60, Vertex80 and Vertex80A deliver high sensitivity and stable performance across a wide excitation frequency range, ensuring reliable results even on rough, scaled or machined surfaces. With an intuitive interface and streamlined setup requiring minimal parameter adjustment, the Vertex Series is ideal for both routine inspections and advanced quality control applications in production and field environments. Available Models: Vertex60, Vertex80, Vertex80A Wide Frequency Range: Adjustable excitation frequency from 10 Hz to 12 MHz supports diverse inspection scenarios High Gain Control: 0-50 gain with fine step adjustment enables precise defect signal amplification Efficient Operation: One-key auto-zero and rapid setup with three parameters or fewer Probe Compatibility: Supports bridge-type probes for flexible surface inspections Large Storage Capacity: 8 GB memory with up to 10,000 pre-settable parameter configurations Advanced Signal Processing: Noise suppression and defect signal extraction improve detection accuracy Applications Surface crack and defect detection in steel bars, plates and other conductive metal components Quality control in manufacturing, aerospace, automotive and metalworking industries Inspection of rough, coated or machined metal surfaces Why Choose the Vertex Series? Precision: High-frequency capability combined with adjustable gain ensures dependable flaw detection Ease of Use: Simplified operation reduces training time and increases inspection efficiency Durability: Designed for consistent performance in harsh industrial environments Scalability: Multiple models and extensive preset storage support evolving inspection needs Vertex Series Comparison Vertex60 - Simple surface crack detection for routine quality control. Ideal for routine production inspections. Up to 12 MHz, bridge-type probes, fast setup and cost-effective performance. Vertex80 - Greater flexibility and sensitivity for mixed applications. Up to 20 MHz, supports single-ended and bridge probes, higher gain and IP54 protection for broader applications. Vertex80A - Maximum performance for critical inspections.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.