Shop BRK
Create Account
Series Digital Ultrasonic Flaw Detector, 0-25000mm
- Mfr # M-ULTRA30
- Zoro # G524874511
product price:Â
$
8,187.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-ULTRA30
- Zoro #
- G524874511
- UPC #
- -
- Country of Origin
- China
Description
Portable, industrial-grade NDT for fast, accurate internal defect inspection. The M-Ultra Series is a rugged ultrasonic flaw detector engineered for damage-free evaluation of internal defects across a wide range of materials. Designed for demanding field and plant environments, it delivers high-resolution detection of cracks, porosity and inclusions in metals, composites, ceramics and plastics across a 0-25,000 mm testing range (depending on model). Advanced noise suppression and a waterproof, impact-resistant enclosure ensure dependable performance from aerospace hangars to power plants. Available Models: M-Ultra5, M-Ultra10, M-Ultra20, M-Ultra30 Smart Operation Multifunction joystick, shortcut keys and automatic calibration (velocity, delay, angle) reduce setup time and streamline inspections. Dual-Gate Detection Gate A auto-tracks echoes while Gate B enables full-screen zoom for precise sizing and analysis. Automated Efficiency Preset parameters, DAC curve presets with auto-adjusted evaluation lines and 50-channel memory accelerate repeat inspections. High-Resolution Imaging 400 MHz real-time sampling paired with a 20 MHz low-noise amplifier delivers clear, stable defect visualization. Rugged and Portable IP-rated protection with shock resistance for reliable overhead and field inspections. Applications Industries Aerospace, petrochemical, power generation, shipbuilding, metallurgy and academic research. Materials Titanium and magnesium alloys, carbon and glass fiber composites, ceramics, thin-walled components and welds. Why Choose M-Ultra? Precision Auto echo-gating and advanced noise reduction improve detection confidence Versatility Broad probe compatibility supports high sensitivity and high resolution inspections. User-Friendly One-touch full-screen zoom, peak memory and 460 data storage slots simplify workflow. Durability Waterproof, dust-proof and drop-resistant construction built for harsh environments. Specifications Parameter M-Ultra 5 M-Ultra 10 M-Ultra 20 M-Ultra 30 Detection Range (mm) 0-5,000 0-10,000 0-15,000 0-25,000 Sound Velocity (m/s) 1,000-15,000 1,000-15,000 1,000-20,000 1,000-25,000 Sensitivity Reserve >/=60 dB >/=62 dB >/=65 dB >/=66 dB Dynamic Range >/=42 dB >/=46 dB >/=48 dB >/=50 dB Horizontal Linearity Error /=26 dB >/=28 dB >/=30 dB >/=32 dB Memory 8 GB 8 GB 8 GB 8 GB (Expandable to 64 GB)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.