Zoro Homepage

Smoke Alarm, 1.9 in H, 5.6 in W

  • Mfr # SMI100-AC

  • Zoro # G712483716


product price: $14.85

Key Features

Power Source
Hardwired
Overall Width
5.6 in
Overall Height
1.9 in
Maximum Operating Temperature
100 Degrees F
Features
Hush Button, Test Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMI100-AC
Zoro #
G712483716
UPC #
029054022509
Country of Origin
Mexico

Dimensions

Overall Width
5.6 in
Overall Height
1.9 in
Battery Size
9V
Manufacturer Warranty Length
10 yr

Details

Item
Smoke Alarm
Power Source
Hardwired
Maximum Operating Temperature
100 Degrees F
Features
Hush Button, Test Button
Includes
9V Battery, Easy Adapter Plug, Mounting Bracket, Mounting Screws
Standards
NFPA 101, NFPA 72
Market
Residential
Operating Frequency
60 Hz
Receiver Range
10 ft
Battery Backup
Yes
Number of Batteries Required
1
Battery Locking Pin
Yes
Battery Chemistry
Alkaline
Test Button
Yes
Detector Type
Smoke Detector
Sensor Type
Ionization
Alert Type
Sound
For Environment
Home
Communication Protocol
Hardwired
Number of Tandem Detectors
18
Visual Alert Type
Indicator
Minimum Operating Temperature
40 Degrees F
For Location
Outdoor
Operating Voltage
120V AC
Includes Batteries
Yes
Detects
Smoke
Battery Location
Side
Volume Level
85 dB
Compatible With
1039102, 7010, 7010B, 7010BSL, 7020B, 7020BSL, 7030BSL, 9120, 9120B, HD6135FB, RM4 (Relay Modules), SA520, SC7010B, SC7010BV, SC9120B, SM100V-AC, SM300-AC, SM500-AC, SMCO100V-AC, SMI100-AC, SMI105-AC and BRK Smoke Alarm Models 3120B, SMI110LED-AC, SMICO100-AC, SMICO105-AC, SMICO110LED-AC

Description

Smoke Alarm, Battery Chemistry Alkaline, Battery Location Side, Battery Locking Pin Yes, Battery Size 9V, Communication Protocol Hardwired, Compatible With 1039102, 7010, 7010B, 7010BSL, 7020B, 7020BSL, 7030BSL, 9120, 9120B, HD6135FB, RM4 (Relay Modules), SA520, SC7010B, SC7010BV, SC9120B, SM100V-AC, SM300-AC, SM500-AC, SMCO100V-AC, SMI100-AC, SMI105-AC and BRK Smoke Alarm Models 3120B, SMI110LED-AC, SMICO100-AC, SMICO105-AC, SMICO110LED-AC, Detector Type Smoke Detector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.