Zoro Homepage

Smoke Alarm, 2 in H, 5 in W

  • Mfr # SM310

  • Zoro # G712483686


product price: $57.49
/ea

Key Features

Power Source
Sealed Battery
Overall Width
5 in
Overall Height
2 in
Maximum Operating Temperature
100 Degrees F
Features
Voice Alert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM310
Zoro #
G712483686
UPC #
029054022028
Country of Origin
Mexico

Dimensions

Overall Width
5 in
Overall Height
2 in
Battery Size
10-Year sealed 3V lithium battery
Manufacturer Warranty Length
10 yr

Details

Item
Smoke Alarm
Power Source
Sealed Battery
Maximum Operating Temperature
100 Degrees F
Features
Voice Alert
Includes
Mounting Bracket, Mounting Screws
Standards
NFPA 101, NFPA 72
Visual Alert Type
Indicator Light (Red or Green)
Battery Chemistry
Lithium
Detector Type
Smoke Detector
Test Button
Yes
Receiver Range
10 ft
Alert Type
Sound
For Location
Outdoor
Battery Locking Pin
No
Detects
Smoke
Battery Location
Back
Volume Level
85 dB
Sensor Type
Ionization, Photoelectric
Number of Tandem Detectors
0
Battery Backup
No
For Environment
Home
Market
Residential
Minimum Operating Temperature
40 Degrees F
Usable Life
10 yr

Description

Smoke Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin No, Battery Size 10-Year sealed 3V lithium battery, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Features Voice Alert, Includes Mounting Bracket, Mounting Screws, Number of Tandem Detectors 0, Power Source Sealed Battery, Sensor Type Ionization, Photoelectric, Visual Alert Type Indicator Light (Red or Green), Volume Level 85 dB, Alert Type Sound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.