Brk
Smoke Alarm, Ionization, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert
Mfr # 3120B
Zoro # G1361351
original price:
$36.67
1% off
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Ionization, Photoelectric
- Power Source (2) AA Batteries, 120V AC
- Audible Alert 85 dB @ 10 ft
- Overall Width 5.7 in
- Overall Height 2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, M, PR (3601KM)
- SOFTSEAL Soft Seal Face Mask, N95, L, 10PK (16-90083)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, (RWG15M)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKGVBGL)
- BRK Smoke/Co Alarm 120V Brk (SC9120B-12ST)
- BRK Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (9120B)
- BRK Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SC9120B)
- BRK Carbon Monoxide and Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (SC7010BV)
- BRK Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SCO2B)
- BRK Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (CO5120BN)
- MTI INDUSTRIES 12V 20 Series Safe-T-Alert Mini RV Propane/LP Gas Alarm (20-441-P-BL)
- Brk Fire Protection