Shop BRK

Smoke Alarm

  • Mfr # SM110V-AC
  • Zoro # G723956377

product price: 
$
59.69
/ea
Sold in multiples of 6 for $358.14

Key Features

Communication Protocol
Hardwired Interconnect
Color
White
Volume Level
85 dB @ 10 ft
Includes
Battery, Harness, Mounting Bracket, Mounting Hardware
Number of Batteries Required
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SM110V-AC
Zoro #
G723956377
UPC #
194160011324
Country of Origin
Mexico
Item
Smoke Alarm
Communication Protocol
Hardwired Interconnect
Color
White
Volume Level
85 dB @ 10 ft
Includes
Battery, Harness, Mounting Bracket, Mounting Hardware
Number of Batteries Required
1
Detector Type
Smoke Detector
Standards
NFPA 72, UL 2034, UL 217
Alarm Setting
UL217
Housing Material
Plastic
Usable Life
10 yr
Battery Backup
Yes
Accuracy
Not Rated
Detects
Smoke
Power Source
Hardwired
Features
Test Button, Voice Alert
Mount Type
Surface
Visual Alert Type
Green LED, Red LED
Sensor Type
Photoelectric
Volume Adjustment
Fixed Volume
Compatible With
BRK Hardwired Alarms
Form Factor
Slim Profile
Market
Residential
Alert Type
Sound
Battery Locking Pin
Yes
ADA Compliant
No
Hush Mode
Yes
Test Button
Yes
Number of Tandem Detectors
18
Tandem Signaling
Yes
Power Source - TS Only
Hardwired
Power Source - old
Hardwired
Wire Color
White

Dimensions

Overall Height
1.9 in
Battery Size
3V Lithium
Manufacturer Warranty Length
10 yr
Fits Chest Size
Test Button, Voice Alert

Description

Smoke Alarm, Battery Chemistry Lithium, Battery Location Not Applicable, Battery Locking Pin Yes, Battery Size 3V Lithium, Communication Protocol Hardwired Interconnect, Compatible With BRK Hardwired Alarms, Detector Type Smoke Detector, Features Test Button, Voice Alert, Includes Battery, Harness, Mounting Bracket, Mounting Hardware, Number of Tandem Detectors 18, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type Green LED, Red LED, Volume Level 85 dB @ 10 ft

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.