Shop BRK

Smoke Alarm with Strobe

  • Mfr # SM110LED-AC
  • Zoro # G923956252

product price: 
$
126.99
/ea
Sold in multiples of 6 for $761.94
Free Shipping & Returns

Key Features

Battery Backup
Yes
For Location
Indoor
Minimum Operating Temperature
40 Degrees F
Standards
ANSI 117.1, CSFM, ICC, NFPA 101, NFPA 72, UL 1638, UL 217 8th Edition
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SM110LED-AC
Zoro #
G923956252
UPC #
029054021809
Country of Origin
Mexico

Dimensions

Overall Width
5.4 in
Battery Size
3V Lithium
Outside Diameter
5.3 in
Manufacturer Warranty Length
10 Yr
Overall Height
3.2 in
Fits Chest Size
Hush Button, Test Button

Details

Item
Smoke Alarm with Strobe
Battery Backup
Yes
For Location
Indoor
Minimum Operating Temperature
40 Degrees F
Standards
ANSI 117.1, CSFM, ICC, NFPA 101, NFPA 72, UL 1638, UL 217 8th Edition
Color
White
Test Button
Yes
Alarm Setting
UL217
Operating Frequency
60 Hz
Shape
Round
Features
Hush Button, Test Button
Housing Material
Plastic
Hush Mode
Yes
ADA Compliant
Yes
Volume Level
85 dB @ 10 ft
Visual Alert Type
Green LED, Red ED, Strobe
Communication Protocol
Hardwired, Hardwired Interconnect
Detects
Smoke
Includes
Battery, Harness, Mounting Bracket, Mounting Hardware
Mount Type
Surface
Detector Type
Smoke Detector
Maximum Operating Temperature
100 Degrees F
Power Source
Hardwired, Sealed Battery
Number of Tandem Detectors
18
Usable Life
10 yr
Form Factor
Slim Profile
Alert Type
Light, Sound
Accuracy
Not Rated
Tandem Signaling
Yes
Sensor Type
Photoelectric
Volume Adjustment
Fixed Volume
Compatible With
BRK Hardwired Alarms
Number of Batteries Required
1
Battery Locking Pin
Yes
Humidity Operating Range
10% To 95% RH
Operating Voltage
120V AC
Power Source - TS Only
Hardwired, Sealed Battery
Power Source - old
Hardwired, Sealed Battery
Wire Color
White

Description

Smoke Alarm with Strobe, Battery Chemistry Lithium, Battery Location Not Applicable, Battery Locking Pin Yes, Battery Size 3V Lithium, Communication Protocol Hardwired, Hardwired Interconnect, Compatible With BRK Hardwired Alarms, Detector Type Smoke Detector, Features Hush Button, Test Button, Includes Battery, Harness, Mounting Bracket, Mounting Hardware, Number of Tandem Detectors 18, Power Source Hardwired, Sealed Battery, Sensor Type Photoelectric

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.