Smoke CO Combo Alarm

  • Mfr # SMCO110V-AC
  • Zoro # G923956351
product price: 
$
94.49
/ea
Sold in multiples of 6 for $566.94

Key Features

ADA Compliant
No
Manufacturer Warranty Length
10 Yr
Battery Size
3V Lithium
Housing Material
Plastic
For Location
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SMCO110V-AC
Zoro #
G923956351
UPC #
029054022158
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
10 Yr
Battery Size
3V Lithium
Overall Height
1.9 in
Overall Width
5.7 in
Fits Chest Size
Hush Button, Test Button, Voice Alert

Details

Item
Smoke CO Combo Alarm
ADA Compliant
No
Housing Material
Plastic
For Location
Indoor
Standards
NFPA 72, UL 2034, UL 217
Power Source
Hardwired, Sealed Battery
Operating Frequency
60 Hz
Hush Mode
Yes
Tandem Signaling
Yes
Market
Residential
Alert Type
Sound
For Environment
Apartment, Bedroom, Home
Operating Voltage
120V AC
Battery Locking Pin
Yes
Includes
Battery, Harness, Mounting Bracket, Mounting Hardware
Alarm Setting
UL1638, UL2034, UL217
Visual Alert Type
Green LED, Red LED
Test Button
Yes
Compatible With
BRK Hardwired Alarms
Features
Hush Button, Test Button, Voice Alert
Shape
Round
Mount Type
Surface
Detects
Carbon Monoxide, Smoke
Accuracy
Not Rated
Number of Tandem Detectors
18
Humidity Operating Range
10% To 95% RH
Detector Type
Smoke/CO Detector
Maximum Operating Temperature
100 Degrees F
Minimum Operating Temperature
40 Degrees F
Color
White
Form Factor
Slim Profile
Volume Level
85 Db @ 10 Ft
Battery Backup
Yes
Sensor Type
Electrochemical, Photoelectric
Usable Life
10 yr
Communication Protocol
Hardwired, Hardwired Interconnect
Number of Batteries Required
1
Volume Adjustment
Fixed Volume
Power Source - TS Only
Hardwired, Sealed Battery
Power Source - old
Hardwired, Sealed Battery
Wire Color
White

Description

Smoke CO Combo Alarm, Battery Chemistry Lithium, Battery Location Not Applicable, Battery Locking Pin Yes, Battery Size 3V Lithium, Communication Protocol Hardwired, Hardwired Interconnect, Compatible With BRK Hardwired Alarms, Detector Type Smoke/CO Detector, Features Hush Button, Test Button, Voice Alert, Includes Battery, Harness, Mounting Bracket, Mounting Hardware, Number of Tandem Detectors 18, Power Source Hardwired, Sealed Battery, Sensor Type Electrochemical, Photoelectric

Restrictions

Hazardous material

Ratings & reviews