Shop BRK

Smoke CO Combo Alarm with Strobe

  • Mfr # SMCO110LED-AC
  • Zoro # G223956327

product price: 
$
157.99
/ea
Sold in multiples of 6 for $947.94
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Housing Material
Plastic
For Location
Indoor
Minimum Operating Temperature
40 Degrees F
Alert Type
Light, Sound
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SMCO110LED-AC
Zoro #
G223956327
UPC #
029054022042
Country of Origin
Mexico
Item
Smoke CO Combo Alarm with Strobe
ADA Compliant
Yes
Housing Material
Plastic
For Location
Indoor
Minimum Operating Temperature
40 Degrees F
Alert Type
Light, Sound
Volume Level
85 dB @ 10 ft
Market
Residential
Accuracy
Not Rated
Compatible With
BRK Hardwired Alarms
Battery Backup
Yes
Color
White
Hush Mode
Yes
Battery Locking Pin
Yes
Number of Tandem Detectors
18
Number of Batteries Required
1
For Environment
Bedroom, Home
Shape
Round
Usable Life
10 yr
Volume Adjustment
Fixed Volume
Detects
Carbon Monoxide, Smoke
Form Factor
Slim Profile
Operating Voltage
120V AC
Detector Type
Smoke/CO Detector
Maximum Operating Temperature
100 Degrees F
Communication Protocol
Hardwired Interconnect
Includes
Battery, Harness, Mounting Bracket, Mounting Hardware
Operating Frequency
60 Hz
Test Button
Yes
Visual Alert Type
Green LED, Red ED, Strobe
Features
Hush Button, Test Button, Voice Alert
Humidity Operating Range
10% To 95% RH
Sensor Type
Electrochemical, Photoelectric
Tandem Signaling
Yes
Power Source
Hardwired, Sealed Battery
Mount Type
Surface
Standards
ANSI 117.1, CSFM, ICC, NFPA 101, NFPA 72, UL 1638, UL 2034, UL 217
Alarm Setting
UL1638, UL2034, UL217
Power Source - TS Only
Hardwired, Sealed Battery
Power Source - old
Hardwired, Sealed Battery
Wire Color
White

Dimensions

Outside Diameter
5.3 in
Overall Height
2.3 in
Battery Size
3V Lithium
Manufacturer Warranty Length
10 yr
Fits Chest Size
Hush Button, Test Button, Voice Alert

Description

Smoke CO Combo Alarm with Strobe, Battery Chemistry Lithium, Battery Location Not Applicable, Battery Locking Pin Yes, Battery Size 3V Lithium, Communication Protocol Hardwired Interconnect, Compatible With BRK Hardwired Alarms, Detector Type Smoke/CO Detector, Features Hush Button, Test Button, Voice Alert, Includes Battery, Harness, Mounting Bracket, Mounting Hardware, Number of Tandem Detectors 18, Power Source Hardwired, Sealed Battery, Sensor Type Electrochemical, Photoelectric

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.