Zoro Homepage

Smoke/CO Alarm, 1 in H, 5.67 in W, PK6

  • Mfr # SMCO210

  • Zoro # G312483635


product price: $278.99
/pk 6, $46.50/ea
Free Shipping & Returns

Key Features

Power Source
Sealed Battery
Overall Width
5.7 in
Overall Height
1 in
Maximum Operating Temperature
100 Degrees F
Includes
Mounting Bracket, Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMCO210
Zoro #
G312483635
UPC #
029054022240
Country of Origin
Mexico

Dimensions

Overall Width
5.7 in
Overall Height
1 in
Manufacturer Warranty Length
10 yr
Battery Size
10-Year Sealed Lithium Battery

Details

Item
Smoke/CO Alarm
Power Source
Sealed Battery
Maximum Operating Temperature
100 Degrees F
Includes
Mounting Bracket, Mounting Screws
Standards
NFPA 101, NFPA 72
Humidity Operating Range
10% to 95% (RH)
Sensor Type
Electrochemical, Photoelectric
Battery Chemistry
Lithium
Test Button
Yes
Market
Residential
Battery Locking Pin
No
For Location
Outdoor
Detects
Carbon Monoxide, Smoke
Receiver Range
10 ft
Battery Backup
No
Hush Mode
Yes
Visual Alert Type
Green LED, Red LED
Volume Level
85 dB
Minimum Operating Temperature
40 Degrees F
Form Factor
Slim Profile
Detector Type
Smoke/CO Detector
Number of Tandem Detectors
0
For Environment
Home
Alert Type
Sound
Battery Location
Back
Usable Life
10 yr

Description

Smoke/CO Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin No, Battery Size 10-Year Sealed Lithium Battery, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Includes Mounting Bracket, Mounting Screws, Number of Tandem Detectors 0, Power Source Sealed Battery, Sensor Type Electrochemical, Photoelectric, Visual Alert Type Green LED, Red LED, Volume Level 85 dB, Alert Type Sound, Battery Backup No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.