Zoro Homepage

N2200G, THOR 2, GA, PCIE, QSFP, 00

  • Mfr # BCM957608-N2200GQP00

  • Zoro # G621707385


product price: $3,000.99
/ea
Free Shipping & Returns

Key Features

Host Interface
PCI Express 5.0 x16
Maximum Data Transfer Rate
400-Gbit/s
Features
Receive Side Scaling (RSS), Virtual Extensible LAN (VXLAN), TCP Segmentation Offload (TSO), UEFI Support, Network Virtualization using Generic Routing Encapsulation (NVGRE), Large Send Offload (LSO), PXE Support, Large Receive Offload (LRO)
Form Factor
Plug-in Card
Total Number of Expansion Slots
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM957608-N2200GQP00
Zoro #
G621707385
UPC #
198105011080
Country of Origin
Multiple

Details

Item
200/400Gigabit Ethernet Card
Host Interface
PCI Express 5.0 x16
Maximum Data Transfer Rate
400-Gbit/s
Features
Receive Side Scaling (RSS), Virtual Extensible LAN (VXLAN), TCP Segmentation Offload (TSO), UEFI Support, Network Virtualization using Generic Routing Encapsulation (NVGRE), Large Send Offload (LSO), PXE Support, Large Receive Offload (LRO)
Form Factor
Plug-in Card
Total Number of Expansion Slots
3
Expansion Slot Type
QSFP112
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.