Zoro Homepage

P1400G, Thor 2, GA, PCIe, QSFP, 00

  • Mfr # BCM957608-P1400GDF00

  • Zoro # G821702487


product price: $3,000.99
/ea
Free Shipping & Returns

Key Features

Expansion Slot Type
QSFP112-DD
Device Supported
Storage Server
AI-powered
Yes
Bracket Height
low profile
Host Interface
PCI Express 5.0 x16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM957608-P1400GDF00
Zoro #
G821702487
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bracket Height
low profile

Details

Expansion Slot Type
QSFP112-DD
Device Supported
Storage Server
AI-powered
Yes
Host Interface
PCI Express 5.0 x16
Media Type Supported
Optical Fiber
Item
400Gigabit Ethernet Card
Total Number of Expansion Slots
1
Operating System Compatibility
Ubuntu Linux, Red Hat Enterprise Linux (RHEL)
Form Factor
Plug-in Card

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.