Zoro Homepage

P150p Wh+ 1 x 50G NIC Generic

  • Mfr # BCM957414A4140C

  • Zoro # G116440384


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Product Line
NetXtreme
Media Type Supported
Optical Fiber
Form Factor
Plug-in Card
Host Interface
PCI Express 3.0 x8
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCM957414A4140C
Zoro #
G116440384
UPC #
650861000116
Country of Origin
Viet Nam

Details

Product Line
NetXtreme
Media Type Supported
Optical Fiber
Form Factor
Plug-in Card
Host Interface
PCI Express 3.0 x8
Number of Ports
1
Network Standard
40GBase-X, 50GBase-X
Item
50Gigabit Ethernet Card
Expansion Slot Type
QSFP+, QSFP28
Device Supported
Server, Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.