Shop BROADCOM
See all product information
Create Account
P225P - 2 x 25/10G PCIe NIC
Mfr # BCM957414A4142CC
Zoro # G816503150
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
2
Product Line
NetXtreme
Media Type Supported
Optical Fiber
Expansion Slot Type
SFP28
Host Interface
PCI Express 3.0 x8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCM957414A4142CC
- Zoro #
- G816503150
- UPC #
- 650861000123
- Country of Origin
- Multiple
Details
- Item
- 25Gigabit Ethernet Card
- Number of Ports
- 2
- Product Line
- NetXtreme
- Media Type Supported
- Optical Fiber
- Expansion Slot Type
- SFP28
- Host Interface
- PCI Express 3.0 x8
- Device Supported
- Server
- Network Standard
- 1000Base-X, 25GBase-X, 10GBase-X
- Form Factor
- Plug-in Card
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.