This item is Discontinued.

Broadfeet Motorsports Equipment Broadfeet Motorsports Equipment DCNI-522-32 Stainless Steel A-Bar Or Nudge Bar - 2009-2014; Nissan-Murano DCNI-522-32

This item is Discontinued.

Broadfeet Motorsports Equipment

Broadfeet Motorsports Equipment DCNI-522-32 Stainless Steel A-Bar Or Nudge Bar - 2009-2014; Nissan-Murano (Discontinued)

Mfr # DCNI-522-32
Zoro # G503983470
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCNI-522-32
Zoro #
G503983470
UPC #
-
Country of Origin
China

Description

Bullbars are made from a high grade T-304 Stainless steel tubing. A polishing process that can withstand corrosion, rust, heat and cold. All steel must pass a 3 stage inspection and must be polished to a superior blinding finish. A design that contours the exact curves of your vehicle. Bullbars come with skid plates which can aide in extra protection for rock and debris.

Features
  • Year - 2009-2014.
  • Make - Nissan.
  • Model - Murano (Old Body).
  • Finish - Stainless Steel.
  • Dimension - 36 x 23 x 12 in.
  • Item Weight - 35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.