This item is Discontinued.

Broadfeet Motorsports Equipment Broadfeet Motorsports Equipment SBTO-734-77 EZ R22 Running Boards - 2014-2016; Toyota-Highlander SBTO-734-77

This item is Discontinued.

Broadfeet Motorsports Equipment

Broadfeet Motorsports Equipment SBTO-734-77 EZ R22 Running Boards - 2014-2016; Toyota-Highlander (Discontinued)

Mfr # SBTO-734-77
Zoro # G403914055
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBTO-734-77
Zoro #
G403914055
UPC #
-
Country of Origin
China

Description

R22 Running Boards are constructed from a high quality grade aluminum frame. Designed for easy boarding onto your SUV or CUV, these boards come equipped with custom rubber pads that are made to mirror high end vehicle makes. Made from a material called polyethylene, a material holding a high molecular weight making it extremely tough and rugged in harsh weather conditions. Molded pads are to aide in the prevention of shoe-slipping.

Features
  • Year - 2014-2016.
  • Make - Toyota.
  • Model - Highlander.
  • Finish - Black.
  • Dimension - 70 x 17 x 10 in.
  • Item Weight - 44 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.