Zoro Homepage
This item is Discontinued.
Broadfeet Rnd 3" Side Steps, SBFO-223-71 SBFO-223-71

Rnd 3" Side Steps, SBFO-223-71 (Discontinued)

  • Mfr # SBFO-223-71
  • Zoro # G3986243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBFO-223-71
Zoro #
G3986243
UPC #
-
Country of Origin
China

Dimensions

Size
79" X 11" X 8"

Details

Weight
49lb/s
Item
Ford Expedition Side Steps - Fits 2003-2012 Models

Description

Broadfeet Motorsports Equipment SBFO-223-71SBFO-223-71NN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.