Zoro Homepage
This item is Discontinued.
Broan-Nutone 1600 CFM Roof Mount Attic Fan, 120V 356BR

1600 CFM Roof Mount Attic Fan, 120V (Discontinued)

  • Mfr # 356BR
  • Zoro # G1627114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356BR
Zoro #
G1627114
UPC #
026715182718
Country of Origin
United States

Dimensions

Dome Dia. (In.)
23 1/4 in
Overall Height
8 in
Dome Diameter
23.3 in
Base Length
22 1/4 in
Rough Opening Diameter
14 1/2 in
Overall Diameter
23 1/4 in
Blade Diameter
14 in
Base Width
22.3 in

Details

Voltage
120 VAC
Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
2,285 sq ft
Item - Roof Ventilators
Attic Ventilator
Hz
60
HP
1/5 hp
Amps
6.0/8.0
RPM
1,500 RPM
CFM @ 0.000-In. SP
1600
CFM @ 0.030-In. SP
1600
Free Air Intake Required (Sq.-Ft.)
5.5 sq ft
Opening Required (In.)
14-3/8" Diameter
Dome Material
PVC
Color
Brown
Thermostat Temp. (Deg. F)
70 to 130
Type
Thermostatically Controlled Roof Mount
Includes
Thermally Protected Motor, Thermostat
Power Method - Roof Ventilators
120V
Item
Attic Ventilator
Mounting Location - Roof Ventilators
Roof
Power Type
Electric
Screen
Yes
Included with Ventilator
Guard, Shutter, Thermostat
Standards
UL Listed
Motor Type
Shaded Pole
Current
6.0/8.0 A
Control Type
Thermostat
Nameplate Voltage
120V AC
Airflow @ Static Pressure
1600 cfm @ 0.030 in
Includes Shutter
No
Exhaust Airflow @ 0.000 in SP
1,600 cfm
Includes Motor
Yes
Maximum Fan Speed
1,500 RPM
Dome Shape
Round
Maximum Attic Area
2,285 sq ft
Airflow @ 0.000 in SP
1,600 cfm
Maximum Airflow
1,600 cfm
Frequency
60 Hz
Power Source
Electric Motor
Rough Opening Shape
Round
Includes Thermostat
Yes
Thermostat Temperature Range
70 Degrees to 130 Degrees F
Maximum Motor Speed
1,500 RPM

Description

Attic Ventilator, Control Type Thermostat, Exhaust Airflow @ 0.000 in SP 1,600 cfm, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 2,285 sq ft, Mounting Location Roof, Nameplate Voltage 120V AC, Overall Diameter 23 1/4 in, Overall Height 8 in, Overall Length Not Applicable, Overall Width Not Applicable, Dome Shape Round, Dome Material PVC, Dome Width Not Applicable, Dome Diameter 23.3 in, Rough Opening Shape Round, Rough Opening Diameter 14 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.