Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WC650
Zoro #
G0578840
UPC #
026715180233
Country of Origin
United States
Dimensions
Cap Height (In.)
10"
Cap Width (In.)
6-1/2"
Inlet Diameter
4
Fits Duct Size (In.)
4"
Flange Size (In.)
6-1/2" x 6-1/2"
Details
Item
Wall Cap
Material
Engineered Resin
For Use With
Vent Terminations
Includes
Built-in Backdraft Damper and Bird Screen; (4) Mounting Screws
Color
White
Screen
Yes
Features
Maximize the Air and Sound Performance; Weighted Hood Guards
Description
4IN Wall Cap for 4IN round duct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.