Zoro Homepage
This item is Discontinued.
Broan-Nutone Ceiling Bathroom Fan, 110 cfm, 6 in Duct Dia., 120V AC, Yes QTXE110SFLT

Ceiling Bathroom Fan, 110 cfm, 6 in Duct Dia., 120V AC, Yes (Discontinued)

  • Mfr # QTXE110SFLT
  • Zoro # G1358804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTXE110SFLT
Zoro #
G1358804
UPC #
026715164172
Country of Origin
United States

Dimensions

Duct Dia.
6 in
Height (In.)
7-5/8"
Grille Width
12 7/8 in
Housing Length
11 3/8 in
Housing Width
10 1/2 in
Width (In.)
11-3/8"
Housing Height
7 5/8 in
Grille Length
13 3/4 in
Width
33.5

Description

Bathroom Fan, Housing Material Galvanized steel, Heater No, Includes Brackets for Mounting to Ceiling Joist, Duct Connector With Damper, Hanger Bar & Bulb, Mounting Location Ceiling, Lighted Yes, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.