Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Broan-Nutone Broan-NuTone Bathroom Exhaust Fan Grille Update BP90

Broan-NuTone Bathroom Exhaust Fan Grille Update (Discontinued)

  • Mfr # BP90
  • Zoro # G005388315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP90
Zoro #
G005388315
UPC #
26715167449
Country of Origin
China

Dimensions

Height (In.)
0.375 in.
Width (In.)
9 in.

Details

Shape
Square
Housing Material
Plastic

Description

The easy to install Broan exhaust fan upgrade grille/cover features a white finish for an attractive appearance. It can be installed with no drywall or ductwork changes and is the perfect 5-minute project for DIY'ers who want to improve the look of their bathroom.


  • • White finish
  • • Torsion spring grille mounting no tools required
  • • White polmetric material can be painted to match your ceiling
  • • Compatible with the NuTone 688, 671 fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.