Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Fan, 120V AC, White Grille

  • Mfr # L150E

  • Zoro # G808385559


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Includes
8-Way Adjustable Mounting Brackets
Housing Material
Galvanized Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L150E
Zoro #
G808385559
UPC #
026715269709
Country of Origin
United States

Dimensions

Duct Diameter
8 in
Grille Width
14 in
Profile Height Family
Low
Grille Length
14 in
For Cut-Out Width
12 1/4 in
For Cut-Out Length
12 1/4 in
Overall Height
11 3/4 in
Overall Width
12 1/4 in
Overall Depth
12 1/4 in

Details

Includes
8-Way Adjustable Mounting Brackets
Housing Material
Galvanized Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
Vent Design
Ducted
Duct Shape
Round
Maximum Noise Level
1 sones
Frequency
60 Hz
Grille Color
White
Grille Material
Plastic
Sensor Type
None
Item
Commercial Fan
Exhaust Airflow @ 0.000 in SP
224 cfm, 238 cfm
Full Load Current
0.4 A
Motor Speed
972 RPM, 990 RPM
Maximum Airflow
200 cfm
Roomside Installation
No
Discharge Direction
Horizontal and Vertical
Exhaust Airflow @ 0.100 in SP
203 cfm, 214 cfm
Mounting Orientation
Horizontal, Vertical
Standards
AMCA, ASHRAE 90.1 Compliant, cULus Listed, Energy Star, HVI, IECC-C Compliant
Exhaust Airflow @ 0.250 in SP
174 cfm, 183 cfm
Maximum Coverage Area
195 sq ft
Nameplate Voltage
120V AC
Noise Level @ 0.100 in SP @ 5 ft
1 sones
Heater Type
Without Heater

Description

Commercial Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 8 in, Duct Shape Round, Housing Finish Not Applicable, Housing Material Galvanized Steel, Heater Without Heater, Heater Type Without Heater, Heater Wattage Not Applicable, Includes 8-Way Adjustable Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 200 cfm, Exhaust Airflow @ 0.100 in SP 203 cfm, 214 cfm, Exhaust Airflow @ 0.000 in SP 224 cfm, 238 cfm, Maximum Noise Level 1 sones

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.