Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Fan, 120V AC, White Grille

  • Mfr # L250E

  • Zoro # G108385556


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Includes
8-Way Adjustable Mounting Brackets
Housing Material
Galvanized Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L250E
Zoro #
G108385556
UPC #
026715269723
Country of Origin
United States

Dimensions

For Cut-Out Width
12 1/4 in
Profile Height Family
Low
Grille Width
14 in
For Cut-Out Length
12 1/4 in
Grille Length
14 in
Duct Diameter
8 in
Overall Height
11 3/4 in
Overall Depth
12 1/4 in
Overall Width
12 1/4 in

Details

Includes
8-Way Adjustable Mounting Brackets
Housing Material
Galvanized Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
Frequency
60 Hz
Roomside Installation
No
Full Load Current
0.6 A
Item
Commercial Fan
Exhaust Airflow @ 0.250 in SP
237 cfm, 249 cfm
Duct Shape
Round
Exhaust Airflow @ 0.100 in SP
263 cfm, 277 cfm
Grille Material
Plastic
Maximum Noise Level
1.5 sones
Mounting Orientation
Horizontal, Vertical
Vent Design
Ducted
Exhaust Airflow @ 0.000 in SP
280 cfm, 296 cfm
Sensor Type
None
Standards
AMCA, ASHRAE 90.1 Compliant, cULus Listed, Energy Star, HVI, IECC-C Compliant
Maximum Airflow
270 cfm
Grille Color
White
Motor Speed
1,128 RPM, 1,144 RPM
Discharge Direction
Horizontal and Vertical
Nameplate Voltage
120V AC
Noise Level @ 0.100 in SP @ 5 ft
1.5 sones
Maximum Coverage Area
265 sq ft
Heater Type
Without Heater

Description

Commercial Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 8 in, Duct Shape Round, Housing Finish Not Applicable, Housing Material Galvanized Steel, Heater Without Heater, Heater Type Without Heater, Heater Wattage Not Applicable, Includes 8-Way Adjustable Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 270 cfm, Exhaust Airflow @ 0.100 in SP 263 cfm, 277 cfm, Exhaust Airflow @ 0.000 in SP 280 cfm, 296 cfm, Maximum Noise Level 1.5 sones

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.