Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Cap, 6 63/100 in, 14 1/4 in, Steel

  • Mfr # 634

  • Zoro # G701050127


product price: $41.39
/ea

Key Features

Cap Height (In.)
6 63/100 in
Cap Width (In.)
14 1/4 in
Material
Steel
Finish
Powder Coat
Overall Length
18 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634
Zoro #
G701050127
UPC #
026715002658
Country of Origin
Mexico

Dimensions

Cap Height (In.)
6 63/100 in
Cap Width (In.)
14 1/4 in
Overall Length
18 3/4 in
Fits Duct Size (In.)
3 1/4 in x 10 in Duct or up to 8 in Round Duct
Overall Height
6 5/8 in
Overall Width
18 3/4 in
For Nominal Duct Diameter
8 in
Material Thickness
24 ga

Details

Item
Roof Cap
Material
Steel
Finish
Powder Coat
For Use With
Broan(R), NuTone(R), Nautilus, Acme
Includes
Built-In Backdraft Damper, Protective Bird Screen
Color
Black
Construction Material
Steel
Screen Included
Yes
Backdraft Damper Included
Yes
Compatible with Brand
ACME, Broan, Nautilus, NuTone
Shape
Cap
Product Type
Roof Cap
Duct Shape
Round

Description

Roof Cap, For Nominal Duct Diameter 8 in, Material Steel, Overall Length 18 3/4 in, Product Type Roof Cap, Material Thickness 24 ga, Finish Powder Coat, Color Black, Overall Height 6 5/8 in, Shape Cap, Overall Width 18 3/4 in, Screen Included Yes, Includes Built-In Backdraft Damper, Protective Bird Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.